Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB557166

MPN #: B557166

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 9/16"

Product Description
High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 9/16" cutting diameter x 1/2" shank diameter x 3-1/16" shank length x 4-5/16" OAL with 3/16" pilot hole diameter for pilots 1/4" to 1/2".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Pilot3/16"
Pilot Hole3/16 in
Cutting Diameter9/16 in
Shank Diameter1/2 in
Diameter9/16 in
Shank Length3-1/16 in

Product Details

TypeInterchangeable Pilot
Shank TypeStraight
MaterialHSS
DescriptionCounterbore
Manufacturers Part NumberB557166
Number of Flutes3