Super Lube® Synthetic Gear Oil ISO 220, 1 Quart Bottle - 54200 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
1 qt bottle Super Lube® Synthetic Gear Oil ISO 220
Super Lube® Synthetic Gear Oil is a USDA listed Food Grade lubricant, rated H-1 for incidental food contact. It is a clean, translucent oil with superior anti-wear and extreme pressure properties, suitable for lubricating the following: Spur, Helical, Herringbone, Rack and Pinion, Straight and Spiral Bevel, and Worm Gears. Excellent oxidation resistance, rust and corrosion protection and the ability to readily separate from water, make it ideally suited for Chain Drives, Worm gears, and Gear Boxes. 1 qt bottle Super Lube® Synthetic Gear Oil ISO 220
Super Lube® Synthetic Gear Oil is a USDA listed Food Grade lubricant, rated H-1 for incidental food contact. It is a clean, translucent oil with superior anti-wear and extreme pressure properties, suitable for lubricating the following: Spur, Helical, Herringbone, Rack and Pinion, Straight and Spiral Bevel, and Worm Gears. Excellent oxidation resistance, rust and corrosion protection and the ability to readily separate from water, make it ideally suited for Chain Drives, Worm gears, and Gear Boxes. 1 qt bottle Super Lube® Synthetic Gear Oil ISO 220
PRICE
$491.88 Sold in packages of 12 / $40.99 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
| Size | 32 oz |
| Diameter | 4-1/2 in |
Product Details
| ISO Grade | 220 |
| Lubricant Type | Synthetic |
| Size Type | Bottle |
| Package Quantity | 12 Bottles |
| Description | Synthetic Gear Oil |
| Manufacturers Part Number | 54200 |
| Brand | SuperLube |