Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nano Pro MT

Model # :WBB3259186

MPN #: NDT640SGO

Nano Pro MT® 75W-90 Finished Synthethic Gear Oil, 640 oz. Pail

Product Description
GL-5 75W-90 Synthetic Gear Oil.

Features:
  • Up to 40% reduction in scarring in the 4-ball wear test
  • Up to 16% increase in load capacity to failure
  • Up to 60% faster in reducing gear oil temps
  • Up to 25% reduction in gearbox temperature
  • Reduced cavitation and anti-foaming qualities
  • Gear Oil base meets or exceeds: API GL-4, API GL-5, API MT-1 (equivalent to MIL-L-2105D), AGMA 252.04, ISO 12925-1 CKC, ISO 6743-6 CKC, US Steel 224 (AIST 224), DIN 51517 Part III
Works great and has been field-tested on race cars, conventional cars, SUV's, trucks, RV, marine outdrives, industrial gear sets, liquid bath wheel hubs, class 1-8 trucks and buses.

PRICE
$472.49

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size640 oz

Product Details

Manufacturers Part NumberNDT640SGO
Lubricant TypeSynthetic
Size TypePail
Package Quantity1
BrandNano Pro MT