1-Shot Vehicle Mount Single Unit Charger For Blackbox+ Radios
Write a Review
|
Questions & Answers (0)
Product Description
Single Unit Charger with Vehicle Mount. Includes a removable steel plate with mounting screws to install in vehicle. Ruggedized base for radio pod and adjustable self-adhesive strap for various sized radios. Easy-Swap Interchangeable battery pods with Bull-Cord Detachable Car Charger. True Rapid-Rate Charging Cycle. Charges Nicad, NiMH, Lithium Ion batteries (Tri-Chem). Heavy duty durable design of polycarbonate plastic. 15V 900mA charge power per station. Agency approvals: UL, CE, CUL. Charge just the battery, or with the radio attached. Includes a Blackbox+ Radio Pod. Pods for other radio models are available as a special order.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1-shot-vm-BB+ |
| For Use With | Blackbox+ Radios |
| Description | 1-Shot Vehicle Mount Single Unit Charger For Blackbox+ Radios |
| Color | Black |
| Brand | Klein Electronics |
Warranty
| Warranty | 12 yr |