Blackbox+ Standard Battery
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Blackbox+-Batt |
| For Use With | All Klein Blackbox+ (Blackbox Plus) Radio Models |
| Description | Blackbox+ Standard Battery |
| Color | Black |
| Brand | Klein Electronics |
Warranty
| Warranty | 6 yr |
Related Products
Motorola Solutions 2 watt, 8 channel, UHF business two-way radio. Motorola Solutions RM two-way radios provide exceptional audio quality with up to 1500 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets military 810 C, D, E, F, G and IP54/55 specifications for shock and extreme weather resistance. Provides an indoor coverage area of up to 250,000 sq. ft. or 20 floors. 99 Selectable Business UHF Frequencies and 219 codes help to block interference. Standard features include: NOAA Weather Radio Alerts Tri color LED display Front ...
The Midland® LXT600BBX6 FRS Business Bundle is an affordable way to get your entire team in communication with the push of a button. The LXT600 FRS radios are license-free and require no permit to own or operate, saving your business time and money. While small in size, these radios provide plenty of power for clear transmission and reception for small to medium-sized business spaces including restaurants, retail stores, boutiques, small warehouses, and offices. Features: Crisp, Clear Communication with Easy Button Access 36 Channels - 22 Standard FRS Channels, Compatible with Other FRS ...
Motorola Solutions RMM2050 RM Series 2 Way Radio 5 Channel 2 Watt Motorola Solutions 2 watt, 5 channel, MURS business two-way radio. Motorola Solutions RM two-way radios provide exceptional audio quality with up to 2000 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets military 810 C, D, E, F, G and IP54/55 specifications for shock and extreme weather resistance. Provides an indoor coverage area of up to 220,000 sq. ft. or 13 floors. 15 hours, average life hours. 5 MURS license-free frequencies and 219 codes. 6 customizable codes ...
The Payloader offers unmatched versatility in carrying and towing capability while providing a level of maneuverability beyond the typical heavy material handler. With a slim profile and exceptional turning radius, the Payloader replaces dangerous forklifts to deliver materials through tight spaces – all while improving visibility and overall safety. The Payloader can handle all kinds of loads with optional extra seating and carrying capacity for special applications and extra heavy requirements. Pure electric power and the same steel chassis used throughout our vehicle line offer an ...
The DeWalt® DXFRS300 FRS walkie talkie is as tough and powerful as they come. Designed as IP67 standard for dustproof and waterproof, DXFRS300 can withstand a 2-meter drop. Equipped with 22 preset channels and voice-activated transmission, the DXFRS300 radio can cover up to 250,000 sq feet or 20 floors. It is ideal for the toughest jobsite conditions. These FRS Walkie Talkies offer 2,662 channel combinations and presets with privacy codes to minimize interference. VOX (Voice-activated transmission) enables hands-free operation, and vibration mode is available for incoming transmissions. ...