Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778592

MPN #: BPS-425-BC162

Genesis BPS™ CM735A Multi-Charger Battery Charger, 6 Battery Capacity, 120-240V, 50-60 Hz

Product Description
The Genesis™ Multi-Charger is designed to efficiently charge up to 6 batteries for the CM735 Blood Collection Mixer from a single, centralized unit. Engineered for convenience and reliability, it helps keep essential equipment powered and ready for use in busy laboratory and blood processing environments. Its compact footprint supports organized workspaces, while the durable construction is built to withstand routine use. Ideal for facilities managing multiple Genesis™ devices, the Multi-Charger enhances workflow efficiency by reducing downtime and simplifying charging management.

Maximize your battery life using the rapid discharge and charge feature. Recommendation To Maximize Battery Life For maximum battery life, use the rapid discharge feature on each battery once per year.

Features:
  • Charge up to 6 batteries simultaneously
  • 1 slot for fast charge/discharge feature
  • 1 year limited warranty


PRICE
$1,899.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-425-BC162
TypeMulti-charger Battery
Package Quantity1
BrandGenesis Bps