Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789595

MPN #: PICOGLF60W48V120V

AIMS Power 6000 Watt Inverter Charger 48VDC to 120VAC, PICOGLF60W48V120V

Product Description
Built for large 120 volt AC load demands, this 6000 Watt Pure Sine Inverter is able to output one single leg of 120Vac power at the full rated 6000 watts. This inverter is a 48Vdc input, meaning the inverter will be more efficient and smaller DC cables can be used compared to 12Vdc or 24Vdc systems. This inverter also features a built in smart battery charger and automatic transfer switch, for accepting utility or generator power. For large startup needs, the inverter has a 300% surge capacity for up to 20s so pumps, motors and compressors may be started up without overloading the inverter.

Features:
  • 6000 watt low frequency inverter 110 Vac Single Phase
  • 18000 watt surge for 20 seconds -3x surge capability
  • Battery Priority Selector
  • Terminal Block
  • Marine Coated and Protected
  • Multi Stage Smart charger 80 Amp
  • remote panel available
  • auto gen start
  • 60hz or 50 hz selectable dip switch
  • 10msec typical transfer time
  • optional 25W power save mode
  • 7 battery type settings for charger


Inverter Output Specifications:
  • Continuous Output Power: 6000 Watts
  • Surge Rating: 18000 Watts (20 Seconds)
  • Output Waveform: Pure Sine/Same as input (Bypass Mode)
  • 100-110-120Vac
  • Nominal Efficiency: >88% (Peak)
  • Line Mode Efficiency: >95%
  • Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
  • Typical Transfer Time: 10ms (Max)
  • THD: < 10% DC


Input Specifications:
  • Nominal Input Voltage: 48.0Vdc
  • Low Battery Alarm: 42.0Vdc-44.0Vdc
  • Low battery Trip: 40.0Vdc-42.0Vdc
  • High Voltage Alarm: 64.0Vdc
  • Low battery Voltage Restart: 62.0Vdc
  • Idle Consumption: 4.16 amps DC
  • Power Saver Mode Idle Consumption: <0.83 amps DC


Charger Specifications:
  • Output voltage: Depends on battery Type
  • Charger Rate: 45A


Dimensions
  • Unit Weight: 154 lbs.
  • Unit Size L x W x H: 19.3 x 16.3 x 7.9 inches
  • Shipping Weight: 184 lbs.
  • Shipping L x W x H 26 x 21.3 x 16.1 inches


PRICE
$2,259.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19.3 in
Width16.3 in
Height7.9 in
Weight88 lbs

Product Details

No Load CurrentIdle Consumption: 1.67 Amps DC, Power Saver Mode Idle Consumption: <0.83 Amps DC A
Continuous Output Power6000 W
Internal Fuse ProtectionNo
Surge Watts18000 W
Manufacturers Part NumberPICOGLF60W48V120V
Output Voltage120 VAC V
Outlet Socket TypeDirect Wire Terminal Block
DC Input Voltage48 VDC
BrandAIMS Power