x

Take 15% off your entire order!

Offer applied at checkout

1" T Clamp Assembly For High Pressure Hoses Pipe or Tube

1" T Clamp Assembly For High Pressure Hoses Pipe or Tube

Item #: WBB365818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.62 up to 21% OFF

Price: $5.20

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" T Clamp Assembly For High Pressure Hoses Pipe or Tube

Recommended for Systems with 1,500 PSI operating pressure or more, Absorbs high levels of shock, noise, and vibrations

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-4016S
  • LENGTH INCHES 3-5/16
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 3-1/2
  • TYPE Tube, Pipe, or High Pressure Hose
  • COLOR Green
  • CONSTRUCTION Steel
  • FITTING TYPE T Clamp Assembly
  • PACKAGE QUANTITY 1
  • SIZE 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" T Clamp Assembly For High Pressure Hoses Pipe or Tube

1" T Clamp Assembly For High Pressure Hoses Pipe or Tube

Item #: WBB365818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant