304 Stainless Steel Clamp with Wing Nut for Quick Clamp Fittings - for 1" and 1-1/2" Tube - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
304 Stainless Steel Clamp with Wing Nut for Quick Clamp Fittings - for 1" and 1-1/2" Tube
Use clamps to seal connections. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
Use clamps to seal connections. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$70.50 Sold in packages of 3 / $23.50 ea
This product will be restocked by Nov 08, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 1", 1-1/2" |
| For Flange OD | 1.984" |
Product Details
| Type | Clamp |
| Material | 304 Stainless Steel |
| Appearance | Polished Matte Finish |
| Tube Connection Type | Quick-Clamp |
| Package Quantity | 3 |
| Manufacturers Part Number | ZUSA-STF-QC-2 |
| Clamp Type | Heavy Duty with Wing Nut |
| vne | 13MHHM-5-1.5 |
| Brand | USA Sealing |