#1 Tamper Resistant Phillips Pin-Head Bit
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Phillips Pin-Head Screws
#1 Tamper-Proof Security Phillips Pin-Head Bit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.28
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #1 Phillips in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Tamper-Resistant Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 2B.1 |
| Tip Type | Phillips |
| Brand | Tamperproof Screw |