Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131338

MPN #: FA101002-20

Flex PH2 2" Impact Driver Bit, Pack of 20

Product Description
Power through job after job with precision, durability, and control in every bit. Flex 1" PH2 Impact Driver Bits are engineered for optimal impact distribution, so no energy or effort goes to waste. Built for demanding applications, Flex impact-rated bits absorb torsion and torque at peak power, and specially constructed material composition optimizes hardness and strength for unrivalled bit life. All this comes packed in an IMPACKS bulk bit case with compression fit sides for customizable organization and easy accessibility in any case in the Stack Pack™ lineup.

Features:
  • Impact Shield Torsion: Absorbs torsion and torque at peak power
  • Specially Constructed Material Composition & Unique Heat Treat: Optimized hardness and strength for unrivalled bit life
  • Flex Stack Pack™ Bit Case: Organize and customize your layout while keeping everything together and easily accessible with Flex Stack Pack™ connection
  • Precision Engineer: Precise bit geometry distributes impact evenly
  • Easy Access: Find the bits you need quickly with the clear, see-through case cover


PRICE
$14.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/16
SizePH2 in

Product Details

TypeDriver Bit
Drive2"
Includes(20) 2" PH2 Insert bits
Package Quantity20
Shank TypeHex
Manufacturers Part NumberFA101002-20
Tip TypePhillips
BrandFLEX