M&W 1-Tank Bottle Lifter, Yellow - 500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Single Tank Lifter, Crane or Fork Lift, 500 LB WLL
PRICE
$4,355.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 76 in |
| Weight Capacity | 500 lbs |
| Weight | 150 lbs |
| Spread | 14 in |
| Dimension C | 0.75 in |
| Dimension A | 3 in |
| Head Room | 70 in |
| Dimension B | 4 in |
| Upper Bail | 3x4 in |
| Dimension D | 0.5 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 20199 |
| Brand | M&W |