1-Tier Ball Rack For WaTE Weighted Balls, Holds 6 Balls, 31"L x 6"W x 5.25"H
Write a Review
|
Questions & Answers (0)
Product Description
1-tier 6-Ball Rack fits 6 5-inch diameter weight balls. Measures 31" long x 6" wide x 5.25" high.
PVC WaTE Ball Rack Only. Weighted Balls Sold Separately.
PVC WaTE Ball Rack Only. Weighted Balls Sold Separately.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 6 in |
| Height | 5-1/2 in |
| Weight | 5 lbs |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Weighted Ball Rack |
| Color | White |
| Manufacturers Part Number | 10-3168 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |