Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133454

MPN #: 68160

Power Systems Wall Mounted Rack For Belts, Tubing & Jump Ropes, 26"L, Black

Product Description
This wall storage system allows you to store up to 24 standard jump ropes on four different posts. Easily mountable to any wall and can be used to accommodate any variety of belts, tubing and more. Mounting hardware not included. Resistance tubes, jump ropes, or belts are sold separately. Black. Rack is 26" L - posts are 6" L.

Features:
  • Black
  • Rack: 26" W
  • Posts: 6" L
  • Mounting hardware is not included
  • Helps keep belts, tubing, or jump ropes off the floor and organized
  • Stores up to 24 standard jump ropes


PRICE
$96.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width8 in
Height3 in
Weight6 lbs

Product Details

TypeWall Mounted Rack
MaterialSteel
Package Quantity1
DescriptionWall Mounted Rack for Belts, Tubing & Jump Ropes
ColorBlack
Manufacturers Part Number68160
BrandPower Systems

Warranty

Warranty2 yr