Features:
- Steel construction
- Black
- Holds a complete set of 1 lb. to 15 lb. dumbbells
- 28" L x 23" W x 50 1/2" H
Weights & Dimensions
| Length | 28 in |
| Width | 23 in |
| Height | 50-1/2 in |
| Weight | 32.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dumbbell Rack |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Description | Dumbbell Rack |
| Manufacturers Part Number | 61788 |
| Brand | Power Systems |
Warranty
| Warranty | 1 yr |