Vinyl coated, color-coded cast iron dumbbells are ideal for upper body exercises, or for physical therapy, weight training, and toning workouts. Vinyl coating gives weight a comfortable feel. Coated weight does not scratch flow. Each dumbbell is clearly marked in pounds and kilograms. Available individually, as pairs and in sets with or without a storage rack. 20 Piece set with Floor Rack - 2 Each: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10 lb.
CanDo® Vinyl-Coated Cast Iron Dumbbell Set with Floor Rack, 20 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 28 in |
| Weight | 137 lbs |
Product Details
| Material | Cast Iron |
| Package Quantity | 1 Set |
| Description | Dumbbell Set with Floor Rack |
| Color | Assorted |
| Manufacturers Part Number | 10-0579 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |