Terrier 1 TNMH Horizontal Plate Lifting Clamp, 1100 lb. Capacity, 1"Jaw
Write a Review
|
Questions & Answers (0)
Product Description
Terrier 1 TNMH Non-Marking Horizontal Lifting Clamp is designed for the safe horizontal lifting and transport of plates and materials without scratching, scarring, or damaging finished surfaces. Ideal for stainless steel, aluminum, painted materials, composites, wood, glass, and plastics, the TNMH features pressure-resistant protective pads, a compact lightweight design, and a durable welded body. Used in pairs, it provides a 2,200 lb lifting capacity per pair for reliable, damage-free handling.
PRICE
$576.03
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1100 lbs |
| Throat Depth | 3-11/16 in |
| Max Plate Thickness | 1 in |
| Bail Opening | 13/16 in |
| Working Load Limit | 1100 lbs |
Product Details
| Type | Horizontal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 862810 |
| Brand | Terrier |