Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tire Conversion Technologies

Model # :WBB700069

MPN #: VR-206-9M

10-15 MPH Speed Hump - Middle

Product Description
10-15 MPH Speed Hump - Middle

Controls traffic and reduces speeds with this effective, durable, long lasting product. Place in strategic locations on the street, in parking lots, around schools, on private residential thoroughfares or anywhere traffic calming is necessary. It slows traffic effectively without tire or vehicle damage. Use to control traffic speed during public events, gatherings, or special events. Temporary or permanent installation on concrete or asphalt. Mastic or anchor pins available as specified. Lightweight and flexible, it conforms to contours of road surface. Economical and built to last, ENVIROform speed bumps withstand over 2,000 psi pressure. Easily transported and fast installation without the need for heavy equipment.

A Speed Hump is a raised device, parabolic in shape which is placed across a roadway to reduce speeds to 10-20 mph. These are wide devices ideal for schools and other areas where pedestrian safety is a concern.

These heavy duty products are backed by a 2 year warranty.

  • All Speed Bumps and Speed Humps are uniformly made
  • Can be installed by a single person
  • Maximum visibility
  • Do not require repainting
  • Installed with light tools
  • Easily movable and removable
  • Does not chip, break or crack
  • Long wearing
  • Environmentally friendly
  • Promotes recycling awareness
Note: The lag bolts (Model # B770133) for removable installation and galvanized spikes (Model # B770134) for permanent installation are sold separately.

PRICE
$52.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
52.95
Buy 6 units - 20 units
50.95Save $2.00 (4%)
Buy 21+ units
48.95Save $4.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width18-1/2 in
Height1-1/4 in
Weight20 lbs

Product Details

TypeSpeed Bump
ColorBlack
Mounting Holes4
Mounting LocationAsphalt/Concrete
MaterialMolded Rubber
Package Quantity1
Description10-15 MPH Speed Hump - Middle
Manufacturers Part NumberVR-206-9M
BrandTire Conversion Technologies