Continental Dynamics
Model # :WB246617
Continental Dynamics® 10" Direct Drive Exhaust Fan, 3 Speed, 1500 CFM, 1/30 HP
|
Questions & Answers (0)
Product Description
The guard mounted direct drive exhaust fan is made for low-pressure exhausting and cooling applications. Three aluminum fan blades are enclosed in steel spiral wire guards for safety. This fan can be bolted directly to the wall with built-in mounting holes. Fan has three speeds of up to 1500 RPM. The fan measures 10" in diameter. It is UL, cUL listed and conforms to UL507 standard. The product has a limited warranty of 1 year.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 11-1/2 in |
| Cord Length | Not Included ft |
| Fan Diameter | 10 in |
Product Details
| Assembly Required | No |
| RPM | 1500 rpm |
| CFM | 950/1100/1500 CFM |
| Horsepower | 1/30 HP |
| Number of Speeds | 3 |
| Amperage | 0.38 A |
| Drive Type | Direct Drive |
| Max Temperature | 104 °F |
| Mounting Location | Guard or Wall |
| Wattage | 45 W |
| Voltage | 120 V |
| Phase | 1 |
| Description | Guard Mounted Direct Drive Exhaust Fan |
| Power Cord Type | Hard Wire |
| Manufacturers Part Number | 246617 |
| Indoor/Outdoor | Indoor |
| Decibels | 59 |
| Brand | Continental Dynamics |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL listed, OSHA, UL507 |