Canarm® AX 10" Shutter Mounted Fan, 2 Speed, 500/388 CFM, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
The AX series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for general ventilation of factories, garages, Farming applications, warehouses and other industrial or commercial buildings. The AX fans are available in multiple single-speed variations as well as two-speed and variable speed models.
The AX series housings are constructed of heavy duty aluminum with built in shutters that automatically open when the fan starts and gravity closes when the fan stops. Totally enclosed air over motor with overload protection. Heavy wire chrome plated OSHA guards on intake side of fan.
The AX series housings are constructed of heavy duty aluminum with built in shutters that automatically open when the fan starts and gravity closes when the fan stops. Totally enclosed air over motor with overload protection. Heavy wire chrome plated OSHA guards on intake side of fan.
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 8-7/8 in |
| Height | 14-3/4 in |
| Weight | 15 lbs |
| Rough Opening | 11-3/4 in |
| Fan Diameter | 10 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 2 |
| Fan Type | Shutter Mounted |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Material | Aluminum |
| Phase | 1 |
| Manufacturers Part Number | AX10 |
| Brand | Canarm |
| RPM | 1480/1150 rpm |
| CFM | 500/388 CFM |
| Horsepower | 60W HP |
| Color | Silver |
| Amperage | 0.5 A |
| Drive Type | Direct Drive |
| Voltage | 115 V |
| Power Cord Type | Hard Wire |
| Housing Material | Alumunim |
| Decibels | 55 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |