Continental Dynamics
Model # :WB246509
Continental Dynamics® 24" Direct Drive Exhaust Fan, 1 Speed, 7000 CFM, 1/5 HP
|
Questions & Answers (0)
Product Description
The guard mounted direct drive exhaust fan is made for low-pressure exhausting and cooling applications. Three aluminum fan blades are enclosed in steel spiral wire guards for safety. This fan can be bolted directly to the wall with built-in mounting holes. This fan is single speed with an operating speed of 1100 RPM. The fan measures 24" in diameter. It is UL, cUL listed and conforms to UL507 standard.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 26-1/2 in |
| Cord Length | Not Included ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 1 |
| Max Temperature | 104 °F |
| Motor Type | Totally Enclosed |
| Mounting Location | Wall |
| Wattage | 245 W |
| Material | Aluminum |
| Phase | 1 |
| Manufacturers Part Number | 246509 |
| Indoor/Outdoor | Indoor |
| Brand | Continental Dynamics |
| RPM | 1100 rpm |
| CFM | 7000 CFM |
| Horsepower | 1/5 HP |
| Amperage | 2.20 A |
| Drive Type | Direct Drive |
| Voltage | 120 V |
| Power Cord Type | Hard Wire |
| Housing Material | Steel |
| Decibels | 70 |
Compliance & Certifications
| Certifications | UL, cUL listed, OSHA, UL507 |