Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :T9FB740135

MPN #: L1032-2-200NK7

Eldon James 10-32 UNF to 1/8" Barbed Elbow, Natural Kynar

Product Description
Features:
  • Temperature Range -80°F to 226°F.
  • Pressure 260 psi at 70°F.
  • NK material can be autoclaved to 285°F (140°C) and meets USP Class VI requirements.
  • Chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.
PRICE
$2.48

Min. purchase quantity is 110
110
110
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Thread10-32 UNF in
Size2
Hose Barb Size1/8"

Product Details

TypeThreaded Elbows
MaterialKynar
Hex4/16
DescriptionBarbed Elbow
ColorNatural
Manufacturers Part NumberL1032-2-200NK7
BrandEldon James

Compliance & Certifications

CertificationsRoHS Compliant