x

Take 15% off your entire order!

Offer applied at checkout

Carol 02727.85.01 10/4 SOOW Black 250 Ft

Carol 02727.85.01 10/4 SOOW Black 250 Ft

Item #: WBB492548

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $545.00

$90.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Carol 02727.85.01 10/4 SOOW Black 250 Ft

Carol rubber jacketed portable cord, Temp Range -40 ° C to 90 ° C, Premium EPDM jacket, Excellent resistance to Oil, moisture and abrasion, High flexibility. UL, CSA MSHA, ROHS Compliant

  • WIRE TYPE SOOW
  • GAUGE 10
  • NUMBER OF CONDUCTORS 4
  • COLOR Black
  • PACKAGE TYPE Coil
  • AMPACITY 25
  • MANUFACTURERS PART NUMBER 02727.85.01
  • PACKAGE QUANTITY 1
  • BRAND Carol Brand
  • COUNTRY OF ORIGIN Made in the USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carol 02727.85.01 10/4 SOOW Black 250 Ft

Carol 02727.85.01 10/4 SOOW Black 250 Ft

Item #: WBB492548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant