10'6" W x 9'11" L Canopy - 17 Gauge Heavy Duty Frame
Write a Review
|
Questions & Answers (0)
Product Description
CANOPY WITH HARPSTER
TARPS
This canopy has a 17 gauge Heavy-duty Frame frame and comes with silver tarp. Lightweight and durable tarps are made from high-density polyethylene woven into fabric and laminated on both sides and reinforced with a rope in the hem. Water and mildew resistant. Heat-sealed on all sides. UV treated HD plastic grommets.
TARPS
This canopy has a 17 gauge Heavy-duty Frame frame and comes with silver tarp. Lightweight and durable tarps are made from high-density polyethylene woven into fabric and laminated on both sides and reinforced with a rope in the hem. Water and mildew resistant. Heat-sealed on all sides. UV treated HD plastic grommets.
PRICE
$279.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9' 11" ft |
| Width | 10' 6" ft |
| Height | 8' 10" ft |
| Size | 11 x 10 ft |
| Side Wall Height | 5' 10" |
| Coverage Area | 110 ft² |
Product Details
| Assembly Required | Yes |
| Type | Multipurpose Canopy |
| Color | Silver |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | C1010hd |
| Brand | Harpster of Philipsburg |