Roll 'N Go Cleaning Tool Klean Stick 10" Refill, White, 12 Rolls - ADR-REFILL-10
Write a Review
|
Questions & Answers (0)
Product Description
Quickly picks up lint, dust, dirt, and pet hair from any surface (for use with Roll 'N Go Klean Stick and most 10" adhesive rollers). Each roll contains 30 adhesive sheets. Each case contains 12 refills (6 sets of 2).
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4-1/2 in |
| Height | 2-1/2 in |
| Weight | 0.6 lbs |
Product Details
| Type | Cleaning Tool |
| Material | Adhesive Paper |
| Package Quantity | 12 Rolls |
| Color | White |
| Manufacturers Part Number | ADR-REFILL-10 |
| Brand | Roll 'N Go |