Removes dust, dirt, hair and allergens from finished floors. Use with disposable Swiffer cloths (sold separately). Lightweight swivel head adjusts to get into hard-to-reach places. Use with dry or wet cloths. Mop handle breaks down into four parts for storage and to adjust length.
Swiffer® Sweeper Mop, 10 x 4.8 White Cloth Head, 46" Green/Silver Aluminum/Plastic Handle, 3/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Manufacturers Part Number | PGC 09060 |
| Type | Sweeper |
| Handle Material | Plastic |
| Package Quantity | 3 Sweepers/Case |
| Brand | Swiffer |