Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251405

MPN #: 1569

Libman Commercial 12-1/2" Clean Fibers Dust Pan, White - Pkg Qty 6

Product Description
The Clean Fiber Dustpan is a non-breakable polypropylene, solid injection-molded pan. It is perfect for quick clean-ups. After a quick clean, this dustpan easily removes debris from the broom fibers with its built-in comb.

Features:
  • Built-in comb is equipped with 1.5" long debris removal teeth
  • Oversized, deep wells hold more dirt
  • 12.5" wide polypropylene resin molded dustpan
  • Snaps onto large broom handles for convenient storage
  • Ergonomic handle with hanger hole
Product Application:
  • Perfect for quick pick-ups in a smaller room like in a breakroom or a classroom
  • Built-in comb removes dust, dirt, pet hair, and more from broom fibers


PRICE
$27.96  Sold in packages of 6 / $4.66 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth6-1/2 in
Height3-1/2 in
Weight0.6 lbs

Product Details

TypeHandheld/No Lid
Handle MaterialPolypropylene
MaterialPolypropylene
Package Quantity6
ColorWhite
Manufacturers Part Number1569
BrandLibman Commercial

Warranty

Warranty1