Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3078627

MPN #: CAPW10S

Crescent® 10" Aluminum Slim Jaw Pipe Wrench

Product Description
The Crescent aluminum pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent-pending Slim Jaw™ design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The Crescent aluminum pipe wrenches have been strategically designed to cut weight, hitting the scales at over 40% lighter than their cast iron brethren.

Features:
  • Slim Jaw™ delivers best-in-class 2x access when working in tight spaces
  • Adjustment ring thread pitch angled for 2x faster opening and closing of wrench jaw
  • Excellent for turning pipes in limited access areas
  • 40% less weight helps reduce user fatigue
  • Handle shape optimized for maximum power and user comfort
  • Exceeds federal torque load specification by over 140% for maximum strength and durability


PRICE
$36.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width3/8
Size10
Jaw Thickness5/16 in
Jaw Capacity1-7/8 in
Jaw Depth1 in

Product Details

Handle MaterialAluminum
MaterialAluminum
DescriptionAluminum Pipe Wrench With Slim Jaw Design
ColorSilver
BrandCrescent