Fantech 10" Filter Cassette, With MERV5 filter
Write a Review
|
Questions & Answers (0)
Product Description
The FGR filter cassette is equipped with a standard panel filter, MERV5. The cassette housing is manufactured from galvanised sheet steel with rubber-sealed circular connections, toggle locks and disposable filters.
PRICE
$285.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-2/5 in |
| Width | 11-8/9 |
| Height | 11-2/3 in |
| Weight | 5 lbs |
| Diameter | 10 in |
Product Details
| Material | Steel |
| Description | Filter Cassette with MERV5 Filter |
| Color | Silver |
| Manufacturers Part Number | 44685 |
| Brand | Fantech |
Warranty
| Warranty | 1 yr |