Buyers Products 10 Foot Light Duty Cambuckle Tie Down is ideal for securing lighter cargo. The durable red polyester strap is 1 in. wide and carries a working load limit of 300 lb. With this item you can easily adjust the strap's tension by pressing down on the cambuckle and pulling the webbing tight. The S- hooks are vinyl coated steel and help protect your cargo/equipment and easily attach to your anchoring hardware.
Buyers Products 10 Foot Light Duty Cambuckle Tie Down, 4 Pack - 5483305
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 14 1/2 in |
| Height | 8 1/2 in |
| Weight | 3 lbs |
| Working Load Limit | 300 lb lbs |
Product Details
| Style | Light Duty |
| Break Strength | 900 lb |
| Material | Polyester |
| Description | Ratchet Tie Down |
| Color | Red |
| Manufacturers Part Number | 5483305 |
| Brand | Buyers Products |