Buyers Products 14' Heavy Duty, Ratchet Tie Down, 4 Pack - 5483100
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 14 Foot Heavy Duty Ratchet Tie Downs are ideal for UTVs, motorcycles, lawn mowers, and more. With a working load limit of 1000 lb, these 1 in. wide polyester straps make it easy to lock down your load for years to come. The rubber through-handle ratchet provides a comfortable, slip-free grip for superior control over the tension of the strap. The vinyl-coated steel S hooks with keepers stay in place and help protect your cargo from scratches All metal components are white zinc-plated for corrosion resistance.
PRICE
$48.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 7 lbs |
| Working Load Limit | 1000 lb lbs |
Product Details
| Style | Heavy Duty |
| Break Strength | 3000 lb |
| Material | Polyester |
| Description | Ratchet Tie Down |
| Color | Black |
| Manufacturers Part Number | 5483100 |
| Brand | Buyers Products |