Waring Commercial 10 Gallon Water Boiler, 120V, 1800W, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for off-site events, catering, and banquets, this heavy-duty hot water dispenser is essential for preparing high volumes of hot water for pour-over coffee, tea, oatmeal, noodle bars and more. Constructed of high-caliber stainless steel, the unit is engineered for easy operation with digital controls and LCD display, precise temperature control, and pour over/manual fill for portable convenience. Set the night-mode feature to heat during off-hours and ensure water is always hot when needed. Legs are adjustable, making this water dispenser an easy fit in nearly any space.
PRICE
$1,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 19-1/2 in |
| Height | 25-1/2 in |
| Weight | 34.5 lbs |
Product Details
| Type | Water Boiler |
| Color | Silver |
| Water Fill Type | Plumbed |
| Capacity | 12GAL |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | 10 Gallon Water Boiler |
| Watts | 1800 W |
| Manufacturers Part Number | WWB10G |
| Power Cord Attached | Y |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | cETLus, NSF |