Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3179696

MPN #: XP3010GC

DuroMax 10' Heavy Duty Generator Power Cord with Cord Hanger, 30A, 10GA, 240V

Product Description
The DuroMax XP3010GC is our robust 30-amp 10 ft 10-gauge heavy duty L14-30 generator power cord for home backup. This generator power cord features a 100% copper wire for better power quality, an SJT jacket rating for durability, grounded plugs for safe operation, reinforced blades minimize bending of prongs, and UL certification for peace of mind.

Features:
  • Power Your Whole Home : This 30 Amp Generator Cord is perfect for home power backup and is outdoor rated for safe use
  • Ideal for Home Power Backup : Plug your generator directly to your home transfer switch via a 30A L14-30 Inlet (not included). Fits all generators with a 240V 30A (L14-30) output
What's in the Box :
  • DuroMax XP3010GC and Owner's Manual


PRICE
$39.99

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width2 in
Height2 in

Product Details

TypePower Cord
Voltage240 V
DescriptionHeavy Duty Generator Power Cord For Home Power Backup
WheelsNo Wheels
Manufacturers Part NumberXP3010GC
Rated Watts7500 W
BrandDuroMax