Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106650

MPN #: DWM120K

DeWalt® Deep Cut Band Saw Kit, DWM120K, 10 Amps, 100-350 fpm, 44-7/8" Blade

Product Description
DeWalt Deep Cut Band Saw Kit, DWM120K, 10 Amps, 100-350 fpm, 44-7/8" Blade

Features

  • Industry best 10 amp motor designed with controlled power to withstand any jobsite application
  • Industry best 5" deep cut capacity for round or rectangular stock
  • Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse without damage
  • LED sight light allows the user to see cut line in dark jobsite environment
  • Integrated hang hook allows user to hang the saw without damaging front handle or castings
  • Variable speed dial allows user to vary speed for specific materials and various applications (100-350 spm)
  • Multi-position adjustable large front handle offers the user plenty of hand space for a more accurate cut
  • Superior balance and ergonomics allows for more accurate cuts and less user fatigue
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Dual bearing blade guide rollers increase durability in the blade support system
  • Durable and adjustable material guide allows user to adjust for various jobsite materials
  • Ergonomic soft grip back handle provides comfort during use
  • Blade changing lever loosens blade tension to allow for blade change
  • Externally replaceable brushes allow for quick repairs on the jobsite
PRICE
$479.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Length21 in
Blade Length44-7/8x1/2x.020 in
Tool Weight15 lbs
Cutting Capacity5 in

Product Details

StyleCorded
TypeDeep Cut
DescriptionDeep Cut Band Saw Kit
Manufacturers Part NumberDWM120K
Max Cutting Capacity5" Round & 5"x4-3/4" Rectangular
Amperage10 A
BrandDeWalt