Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3231899

MPN #: DCS374P2

DeWalt® DCS374P2 20V MAX XR Deep Cut Band Saw Kit Bundled w/DCB205 Battery

Product Description
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag.

The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord.

Features:
  • 5'' Cutting Capacity
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Tool less blade changing lever loosens blade tension for easy blade changes
  • DEWALT built brushless motor for performance and durability
  • 4'' cut capacity cuts up to 4"" SCH 40 pipe and double strut
  • LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting.
  • Variable Speed for versatility and control
Bundled With DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag

Features:
  • Premium XR Lithium Ion pack provides up to 60% more capacity than standard 20V MAX* battery pack (DCB200)
  • 3-LED Fuel Gauge allows immediate feedback on state of charge
  • No Memory and virtually no self-discharge for maximum productivity and less downtime
  • Lightweight at 1.4 lbs and compatible with entire line of 20V MAX tools
Manufacturers Warranty :
  • 90 Day Money Back Guarantee
  • 1 Year Service Contract
  • (1) 3 Year Limited Warranty


"
PRICE
$899.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4
Weight25 lbs
Cutting Capacity5 in

Product Details

StyleCordless Kit
TypeDeep Cut
Manufacturers Part NumberDCS374P2
BrandDeWalt