Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vizcon Traffix Devices

Model # :WBB3161195

MPN #: 47039-Y-CSO

VizCon Roof Edge Delineator™ Cone without Base, 39"H, Yellow

Product Description
The Roof Edge Delineator™ Cone system from TrafFix Devices is designed to provide a quick setup that is OSHA compliant. Roof Edge Delineator™ Cones are made of Low Density Polyethylene plastic for increased durability in all weather conditions and the cones can be stacked for easy transportation and storage. The Roof Edge Delineators™ can be stacked with or without their bases.

Features:
  • Warning line system providing quick set-up and removal
  • Meets OSHA Regulation 16 lb. pull test
  • Base not included


PRICE
$14.50

Min. purchase quantity is 9
9
9

Bulk Pricing

Quantity
Pricing
Buy 9 units - 10 units
14.50
Buy 11 units - 25 units
14.00Save $0.50 (3%)
Buy 26+ units
13.50Save $1.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height39 in
Weight1 lbs
ReflectiveNo

Product Details

TypeRoof Edge Cone Delineator
FillableNo
ColorYellow
FoldableNo
MaterialPolyethylene
DescriptionRoof Edge Delineator Cone
Package Quantity1
Manufacturers Part Number47039-Y-CSO
Accepts Barricade LightNo
Grabber TopYes
BrandVizcon Traffix Devices