Palram - Canopia Sydney Wave Double Carport Wing Style, Black/Solar Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Sydney Cantilever Carport gives you the freedom to park without extra posts. Ideal for turnaround areas or car charging stations, cantilever carports are a great way to protect your vehicle while taking up minimal space. The versatile carport kit boasts panels that transmit sunlight while still providing UV-protection and ample shade, allowing it to work as a flat top carport, patio cover, or outdoor covered lounge area. Measuring almost 10 feet wide x 20 feet long, this two-legged car shelter is engineered to withstand volatile weather conditions. The ultra resilient polycarbonate carport includes an internal gutter and is 4 in. wider than competitors. The advantage of the unique design is that the Sydney can be installed as a double carport in an apex or wing shape. Protect your vehicle from snow, hail, wind, and UV-rays in a modern and versatile parking carport.
PROMOTIONAL PRICE
$7,595.00was $9095.00
Save $1500.00 (16%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 231-1/8 |
| Width | 225-3/16 |
| Height | 113-3/8 |
| Weight | 957.5 lbs |
| Side Wall Height | 78-11/16 |
| Area Capacity | 361 ft² |
| Peak Height | 113-3/8 |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Color | Black/Gray |
| Series | Sydney |
| Number of Poles | 2 |
| Panel Color Family | Gray |
| Material | Polycarbonate |
| Frame Material | Aluminum |
| Manufacturers Part Number | HG9091 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |