10" Pneumatic Wheel 121060 for Magliner® Hand Trucks
Questions & Answers (0)
Replacement 10" Pneumatic Wheel with Steel Hub for Magliner® Hand Trucks.
Specifications
Weights & Dimensions
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Manufacturers Part Number | 121060 |
| Wheel Type | Pneumatic |
| Brand | Magliner |
Related Products
Eliminate flat tire downtime on your Magliner® Powered Stair Climbing Hand Truck with this 10-inch puncture proof wheel. The solid construction handles small bumps, cracks, and obstacles while providing reliable, maintenance-free performance on all surfaces. Features: 10" Diameter x 3-1/2" wide 20mm Bearing Size Puncture proof construction - no flats, no air required Works well on all surfaces including rough terrain Designed for Powered Stair Climbing Hand Trucks Excellent alternative to pneumatic wheels in puncture-prone environments Covered by Magliner's® standard 1-year warranty on ...
Maintain optimal performance on your Magliner® Motorized Dewar Cart with this genuine 8-inch rear wheel replacement. Designed specifically for Dewar Cart applications, this wheel ensures smooth rolling and reliable support for your cylindrical cargo transport needs. Two wheels required per rear caster assembly on the Dewar Cart. Features: Durable construction for heavy-duty use Easy installation Direct replacement part Covered by Magliner's® standard 1-year warranty on replacement parts.
Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10X2.75 - 2-1/4" x 5/8-inch Centered Hub - Rib Tread Made in the U.S.A! This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This heavy duty recycled rubber tire is mounted on a poly wheel with an industrial steel ball bearing hub. Great replacement for a hand truck, dolly, wagon or general purpose use. Complete tire AND wheel assembly. Hub Length: 2-1/4 inch Centered | Bore: 5/8-inch ball bearing. Solid rubber construction. 500 lbs. load capacity.
Magliner® HAND TRUCK REPLACEMENT PART Puncture resistant, non-marking 10" x 3-1/2" microcellular foam hand truck wheel protects floors. Wheel offers higher abrasion and tearing resistance vs. rubber tires to increase its useful life. One-piece high-density polyethylene (HDPE) hub resists chemicals, variant weather condition, and side impact. Flow-through design interlocks the rubber, preventing run-off and scalping. Proprietary design conforms to ICWM (Institute of Caster and Wheel Manufacturers) standards. Wheel is also compatible with Magliner® Paddle Brake Trucks.
Martin Wheel Light Duty Steel Wheel 110-OF - 10X1.75 - 1-5/8" Offset Hub - 1/2" BB - Rib Tread This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This steel light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-5/8 inch Offset | Bore: 1/2-inch ball bearing. Rib style tire tread. ...