Pneumatic Wheel 10992 for Magliner® Motorized Products - 13 x 4-1/2
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 13" tube-type pneumatic tire mounted on an aluminum hub for Magliner Motorized Hand Truck, Motorized Hopper Cart and Motorized Dewar Cart.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 4-1/2 in |
| Height | 13 in |
| Weight | 8 lbs |
| Wheel Diameter | 13 in |
Product Details
| Assembly Required | No |
| Wheel Material | Aluminum/Rubber |
| Color | Black |
| Material | Aluminum, Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 10992 |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |