Roof Zone Cart Aluminum Tread Brite Decking, 30"W x 36"L, Silver, 65031
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum deck working surface for the 65028/65033 roofing and fall protection cart. Tie Down Engineering will repair or replace, free of charge, any part, or parts that are defective in material or workmanship or both. The limited warranty is in effect for 90 days from date of purchase. Includes 2 pieces and hardware to cover the cart deck. Return the defective unit to the dealer or contact Tie Down direct at 800-241-1806, x1525. Made In the USA.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 30 in |
| Height | 5-1/2 in |
| Weight | 20 lbs |
Product Details
| Includes | 2 Aluminum Deck Pieces, Hardware |
| Material | Steel |
| Package Quantity | 2 |
| Description | Cart Aluminum Tread Brite Decking |
| Color | Silver |
| Manufacturers Part Number | 65031 |
| Brand | Roof Zone |