Milwaukee 10" Solid Puncture Proof Tire
Write a Review
|
Questions & Answers (0)
Product Description
Keep your hand truck rolling without the worry of flats with the Milwaukee 10-inch Solid Puncture Proof Tire. This rugged, maintenance-free replacement wheel features a solid rubber tire and engineered polymer hub that never goes flat, making it perfect for heavy-duty use in warehouses, job sites, or everyday moving tasks. Equipped with smooth-rolling 5/8" ball bearings and engineered to support up to 400 lb per wheel, it delivers dependable performance
PRICE
$27.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Weight Capacity | 400 lbs |
| Weight | 7 lbs |
| Wheel Diameter | 10 in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DCR0640 |
| Wheel Type | 1 Rigid |
| Brand | Milwaukee |
Warranty
| Warranty | 1 |