Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3788377

MPN #: 12934

Magliner® 9" Solid-Filled Pneumatic Drive Wheel For Motorized U-Boat

Product Description
Keep your Magliner® Motorized U-Boat performing at peak performance with this solid-filled pneumatic drive wheel. The foam-filled construction eliminates flat tires while providing the cushioning benefits of a pneumatic tire, ensuring uninterrupted operation in demanding warehouse environments.

Features:
  • Solid-filled pneumatic construction - no flats!
  • Designed for Motorized U-Boat drive wheel position
  • Provides cushioned ride while eliminating puncture risk
  • Heavy-duty construction for commercial use
  • Direct replacement for original equipment
Covered by Magliner's® standard 1-year warranty on replacement parts.

PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Weight3 lbs
Wheel Diameter9 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part Number12934
Wheel TypePneumatic
BrandMagliner

Warranty

Warranty1 Year