Edwards ED9-HAT1020 10 Ton Bender and Portable Power Unit 3 Phase, 230 Volt
Write a Review
|
Questions & Answers (0)
Product Description
Our 10 Ton Bender is a quick-connect hydraulic tool that greatly expands your fabrication capabilities. Designed for medium to heavy material, theEdwards 10 Ton Benderpowers through 2" (I.D.) Schedule 40 pipe, 2-1/2" (O.D.) tube and 2" square tube quickly and accurately. Choose from our over 280 standard Bender Die Sets to get your job done. Call for custom die information and material compatibility requirements.
Cannot run without Ironworker or Portable Power Unit. Made to order.
Cannot run without Ironworker or Portable Power Unit. Made to order.
PRICE
$9,819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 |
| Width | 93 in |
| Height | 100 in |
| Weight | 980 lbs |
Product Details
| Style Type | Ironworker |
| Motor Voltage | 230V V |
| Country of Origin | Made in USA |
| Phase | 3 |
| Manufacturers Part Number | ED9-HAT1020 |
| Rating | 10 Tons |
| Motor Horsepower | 5 HP |
| Brand | Edwards |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |