x

Take 15% off your entire order!

Offer applied at checkout

10 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 10xl037-6fa2 - Min Qty 10

10 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 10xl037-6fa2 - Min Qty 10

Item #: WBB376750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10 Tooth Timing Belt
  • (XL) 1/5 pitch
  • Clear Anodized Aluminum
  • 0.637" Outside Diameter

  • BELT SIZE INCH 0.375
  • BELT SIZE MM 9.5
  • SET SCREW SIZE 6-40
  • WEIGHT LBS 0.02
  • BRAND B & B Manufacturing
  • TYPE 6F
  • CONSTRUCTION Aluminum
  • FINISH Clear Anodized
  • BORE / BUSHING 0.188
  • MANUFACTURERS PART # 10XL037-6FA2
  • TOOTH STYLE (XL) 1/5 pitch
  • PITCH DIAMETER INCH 0.637
  • # OF TEETH 10
  • BORE TYPE Finished Bore
  • MANUFACTURER B & B Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 10xl037-6fa2 - Min Qty 10

10 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 10xl037-6fa2 - Min Qty 10

Item #: WBB376750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant