Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345706

MPN #: 7100240880

3M™ DBI-SALA® 8003238 Leg Mount Pulley, N/A L, 310 Cap Lbs

Product Description
3M™ DBI-SALA Aluminum Tripod not included

3M™ DBI-SALA® 8003238 Leg Mount Pulley, N/A L, 310 Cap Lbs 8003238

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI-SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most. Our aluminum tripods are extremely lightweight and portable, easily set-up by one worker and can be transported from one location to another. Ideal for confined space entry and emergency rescue applications, they can accommodate a variety of winches and fall arrest devices. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and safety shoes that incorporate a rubber sole for flat surfaces and spiked edges for slippery surfaces.
  • Pulley for confined space entry
  • Routes winch/SRL lifeline
  • Zinc plated steel and nylon construction
  • Detent pin style lifeline retention system
  • Compact design can be left in place indefinitely
  • Accommodates lifelines up to 1/4 in. (6.3 mm)
PRICE
$415.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity350 lbs
SizeOne Size

Product Details

StylePulley
TypePulley
MaterialZinc Plated Steel, Nylon
Package Quantity1
DescriptionLeg Mount Pulley
ColorGold
Manufacturers Part Number7100240880
Brand3M DBI-SALA

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.