Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to adjust with detents at 0° , 15° , 30° , and a positive stop at 45° . A removable shoe cover helps protect materials from scratches, and an integrated dust blower helps remove dust and debris from your line of sight as you cut.
DeWalt® 20V MAX XR Body Grip Jig Saw Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Style | Body Grip |
| Type | Bare Tool |
| Voltage | 20 V |
| Corded/Cordless | Cordless |
| Color | Yellow |
| Manufacturers Part Number | DCS335B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Features: Makita-built variable speed motor delivers 0-2,900 strokes per minute and a 1-1/8" stroke length for faster cutting Large 2-finger variable speed trigger for added convenience Retractable tool hook secures the tool when not in use Rubberized soft grip handle provides increased comfort on the job Compact and ergonomic design at only 19-5/8" long Weighs only 8.2 lbs. with battery (battery not included) for reduced operator fatigue Ergonomic shape fits like a glove with even pressure and easy control "Tool-less" blade change system allows for faster blade installation and removal ...
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag. The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes ...
The Makita® 10-1/4" Circular Saw (HS0600) cuts 4x material in a single pass. It has a large cutting and bevel capacity (3-13/16 inches at 90 degrees and 2-11/16 inches at 45 degrees), with precision gearing and ball and needle bearing construction for smooth and efficient power transmission. Convenience features include an adjustable top guide to align notches with line-of-cut for improved accuracy, and auxiliary front and top handles positioned for comfort and control. The blade wrench is attached to the saw for fast blade changing, with a flat motor housing design for added convenience. ...
From light construction to demolition, the 20V Max XR® Brushless Cordless Yellow/Black Reciprocating Saw delivers the cutting power and maneuverability needed by pros like you for challenging projects. This versatile Reciprocating Saw's Brushless Motor packs the muscle for a wide range of applications. Make quick cuts with its 1-1/8 in. stroke length and its lightweight build. Change blades easily and maintain high productivity with a variable speed trigger that offers optimized control as you work. This kit includes our most powerful battery in its class, the 20V Max Dewalt® ...
4-Position Blade Clamp allows for flush cutting and increased positional versatility with tool free blade changes 1-1/8" stroke length delivers a fast cutting speed Variable speed trigger with 0-3000 spm provides increased blade control and faster cut speeds Pivoting adjustable shoe extends blade life and allows depth of cut control Rubber over molded comfort grip delivers optimal comfort and control Double oil sealed shaft resists contamination and increases durability Includes: DCS380 Reciprocating Saw (1) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0 Ah) Fast Charger Kitbox