Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995661

MPN #: 0610JC

Jonti-Craft® 10 Tray Mobile Cubbie Without Trays, 20"W x 15"D x 35-1/2"H, Birch Plywood

Product Description
Ideal for small classrooms or limited space. 20" wide x 15" deep x 35½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$469.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
469.95
Buy 6 units - 10 units
449.95Save $20.00 (4%)
Buy 11+ units
429.95Save $40.00 (9%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth15 in
Height35-1/2 in
Weight54 lbs

Product Details

TypeClassroom Storage
Bin Quantity (Bin Size)0 (8-5/8"W x 13-1/2"D x 5-1/4"H)
Number of Adjustable Shelves0
Frame Color FamilyNatural
SeriesJonti-Craft®
Number of Bins0
StylePreschool Cubby
Edge Color FamilyNatural
Country of OriginMade in USA
Mobile or StationaryMobile
MaterialPlywood
Construction TypeAssembled
Number of Compartments10
Package Quantity1
Manufacturers Part Number0610JC
Number of Fixed Shelves5
Base TypeMobile
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified