Kemp USA 24 Unit Plastic Box With Gasket Empty
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9.5 in |
| Width | 9.5 in |
| Depth | 3 in |
| Weight | 2 lbs |
| Volume | 235.3 cu in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | 24 Unit Plastic Box With Gasket Empty |
| Color | White |
| Manufacturers Part Number | 10-715 |
| Brand | Kemp USA |
Related Products
First Aid Only FAE-3003 SmartCompliance Refill 1" X 3" Adhesive Bandage, Plastic, Waterproof, 25 Box
SmartCompliance Refill with 25, 1" x 3" plastic waterproof bandages per box. The plastic adhesive bandages are ideal for minor cuts, abrasions and puncture wounds. Made with a pliable plastic, each bandage is ventilated to aid in the natural healing process. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder ...
The Kemp USA Premium Ultimate EMS Backpack is made with 1680 Denier Nylon, the newly designed EMS Backpack is one of the most versatile and affordable EMS backpacks of this quality on the market. The bag features two large front pockets that measure 10" x 13" x 3" and a lower pocket that features elastic loops on the inside. The upper pocket comes with a zippered pouch on the outside. It also has two side pockets 19" x 7" x 4"; the one on the right comes with dividers and the pocket on the left comes with 4 standard size removable pouches, three large utility pouches, and one extra-large ...
The Kemp USA Maxi Trauma Bag is bigger than our first responder bag with more room for a larger assortment of first aid supplies. The padded interior compartment is customizable for fit, regardless of what you're putting in it. This bag is made with 600D nylon. Kemp USA Trauma Bags incorporate the latest technology and design to help you organize your BLS and advanced medical equipment. It comes with an adjustable shoulder strap for easier transport and has elastic loops on the top flap that can accommodate oral airways and small equipment. It has a removable fully adjustable padded ...
This Ultra EMS bag has 8 compartments, extra pockets and strapping, assuring all of your supplies and equipment are secured and organized. Also included is an additional pocket on each end for extra storage. Two removable zippered pouches with transparent windows are attached to the top flap with hook and loop. This bag is made of 600D durable nylon with a reflective yellow stripe all the way around the bag for high visibility at night. This bag can hold and protect a D Oxygen Tank. The bottom has feet to protect from wear and tear, and it comes with padded nylon duffel handles and an ...
Great First Aid kit for smaller pools and smaller settings. Meets ANSI and OSHA Codes. Kemp USA 10 Unit First Aid Kit comes stocked with 82 items. Comes in a sturdy plastic box complete with a living hinge. These First Aid Kits come stocked with all the necessities, such as adhesive strips, tape, first aid cream, gauze, gloves, ice packs, compresses, iodine swabs, eye dressing, etc. Comes in a sturdy white plastic box complete with a living hinge. Kit Contains: 1" x 3" Plastic Bandages 100 per Box Bacitracin Ointment, 0.9 g foil pack 1.5" x 3" Fabric Knuckle Bandage Oval Eye Pad Adhesive ...