Kit Contains:
Kemp USA 10-Unit First Aid Kit
Write a Review
|
Questions & Answers (0)
Product Description
Great First Aid kit for smaller pools and smaller settings. Meets ANSI and OSHA Codes. Kemp USA 10 Unit First Aid Kit comes stocked with 82 items. Comes in a sturdy plastic box complete with a living hinge. These First Aid Kits come stocked with all the necessities, such as adhesive strips, tape, first aid cream, gauze, gloves, ice packs, compresses, iodine swabs, eye dressing, etc. Comes in a sturdy white plastic box complete with a living hinge.
Kit Contains:
Kit Contains:
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.5 in |
| Width | 5.75 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 82 |
| Class | A |
| Color | White |
| Description | 10-Unit First Aid Kit |
| Person Count | 10 |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-703 |
| Case Material | Plastic |
| Brand | Kemp USA |
Compliance & Certifications
| Certifications | OSHA, ANSI |