Phillips, Truss, Self Tapping/Sheet Metal Screws, Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
10 x 1-1/4 Phillips Truss Head Sheet Metal Screw 304 Stainless Steel - Package of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | #10 |
| Head | Truss |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | GHA03040 |
| Brand | Titan Fasteners |